60Q40
Description
60Q40 ROLLER CHAIN SPROCKET ; 60 CHAIN 40 TEETH B-HUB ONE SIDE
Part # 1171396
BDI # 323904
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
9839
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60BTB40
Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING
Part # 60BTB40
BDI # 623436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32205
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
60BS40 1 15/16
Description
60BS40 1 15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE 60 CHAIN 40 TEETH 1 ROW
Part # 60BS40 1 15/16
BDI # 623098
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With 2 Set Screw
Global Part Number GPN:
35358
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore