60BS30 1 7/16
Description
60BS30 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1-7/16" BORE
Part # 60BS30 1 7/16
BDI # 622991
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
34601
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60BTB30
Description
60BTB30 ROLLER CHAIN SPROCKET ; 3/4" P 30T BORE FOR 2012 BUSHING
Part # 60BTB30
BDI # 623431
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32200
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
60BS30HT 1-7/16
Description
60BS30HT 1-7/16 SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # 60BS30HT 1-7/16
BDI # 21595323
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore