60A26
Description
60A26 ROLLER CHAIN SPROCKET ; 3/4" P 26T 23/32" MIN PLAIN BORE A PLATE
Part # 60A26
BDI # 622615
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Global Part Number GPN:
31788
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
60A16
Description
60A16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE A PLATE
Part # 60A16
BDI # 622600
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
31778
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
36491
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60A28
Description
60A28 ROLLER CHAIN SPROCKET ; 3/4" P 28T 23/32" MIN PLAIN BORE A PLATE
Part # 60A28
BDI # 622618
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
31790
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore