60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BS20HT 1 1/4
Description
60BS20HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT 1-1/4" BORE
Part # 60BS20HT 1 1/4
BDI # 622884
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34100
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60BS20 1 1/2
Description
60BS20 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1" BORE
Part # 60BS20 1 1/2
BDI # 622873
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
34859
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60BS20 1
Description
60BS20 1 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1" BORE
Part # 60BS20 1
BDI # 622872
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
33272
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60SDS20H
Description
60SDS20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR SDS BUSHING
Part # 60SDS20H
BDI # 623630
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31057
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed