Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36603
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60SDS24
Description
60SDS24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR SDS BUSHING
Part # 60SDS24
BDI # 623637
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31064
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60BTB24
Description
60BTB24 ROLLER CHAIN SPROCKET ; 3/4" P 24T BORE FOR 2012 BUSHING
Part # 60BTB24
BDI # 623421
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32190
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60B24-3/4
Description
60B24-3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36020
BDI # 168259
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BS24 1
Description
60BS24 1 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1" BORE
Part # 60BS24 1
BDI # 622922
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
33278
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore