Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
36491
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60B28
Description
60B28 ROLLER CHAIN SPROCKET ; 3/4" P 28T 3/4" MIN PLAIN BORE
Part # 60B28
BDI # 623479
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
36316
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60A28
Description
60A28 ROLLER CHAIN SPROCKET ; 3/4" P 28T 23/32" MIN PLAIN BORE A PLATE
Part # 60A28
BDI # 622618
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Global Part Number GPN:
31790
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore