60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60BS35 1 7/16
Description
60BS35 1 7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE 60 CHAIN 35 TEETH 1 ROW
Part # 60BS35 1 7/16
BDI # 623041
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34606
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS32 1
Description
60BS32 1 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1" BORE
Part # 60BS32 1
BDI # 623002
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
33286
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore