60SK36
Description
60SK36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR SK BUSHING
Part # 60SK36
BDI # 623667
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31094
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60BS39 2
Description
60BS39 2 ROLLER CHAIN SPROCKET ; 60 CHAIN 39T B-HUB ONE SIDE 2" FB
Part # 60BS39 2
BDI # 623091
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Global Part Number GPN:
35459
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
60BS36 1 1/8
Description
60BS36 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-1/8" BORE
Part # 60BS36 1 1/8
BDI # 623045
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
33567
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568581
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed