60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
60BTB40
Description
60BTB40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR 2012 BUSHING
Part # 60BTB40
BDI # 623436
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32205
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
9831
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60BS35 1 1/4
Description
60BS35 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE
Part # 60BS35 1 1/4
BDI # 623034
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34116
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore