60A23
Description
60A23 ROLLER CHAIN SPROCKET ; 3/4" P 23T 3/4" MIN PLAIN BORE A PLATE
Part # 60A23
BDI # 622609
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Global Part Number GPN:
31785
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore