H60P13
Description
H60P13 ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR P BUSHING
Part # 1177815
BDI # 327866
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
10263
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60P13H
Description
60P13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR P BUSHING
Part # 60P13H
BDI # 623563
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
571718
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60BTB13H
Description
60BTB13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT BORE FOR 1210 BUSHING
Part # 60BTB13H
BDI # 623400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32169
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
60BTB13
Description
60BTB13 ROLLER CHAIN SPROCKET ; 3/4" P 13T BORE FOR 1210 BUSHING
Part # 60BTB13
BDI # 623399
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32168
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed