60B35FH X 1-1/4
Description
H60B35F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE W/HARDENED TEETH
Part # 60BS35 1 1/4
BDI # 24341703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60B35
Description
60B35 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1" MIN PLAIN BORE
Part # 60B35
BDI # 623488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Global Part Number GPN:
36323
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
60BS35 1 1/4
Description
60BS35 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE
Part # 60BS35 1 1/4
BDI # 623034
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34116
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed