60B45
Description
60B45 ROLLER CHAIN SPROCKET ; 3/4" P 45T 15/16" MIN PLAIN BORE
Part # 60B45
BDI # 623499
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Global Part Number GPN:
36333
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
60B42
Description
60B42 ROLLER CHAIN SPROCKET ; RSB 60 CHAIN 42T B-HUB ONE SIDE
Part # 60B42
BDI # 623496
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Global Part Number GPN:
36330
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
60B44
Description
60B44 ROLLER CHAIN SPROCKET ; 3/4" P 44T 15/16" MIN PLAIN BORE
Part # 60B44
BDI # 623498
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Global Part Number GPN:
36332
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60BS60 1 3/4
Description
60BS60 1 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-3/4" BORE
Part # 60BS60 1 3/4
BDI # 623336
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Global Part Number GPN:
35207
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
60A60
Description
60A60 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A60
BDI # 622655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Global Part Number GPN:
31822
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore