60BS10HT 1 1/4
Description
60BS10HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T HT 1-1/4" BORE
Part # 60BS10HT 1 1/4
BDI # 622686
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
34071
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
H60B10
Description
H60B10 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 10T B-STYLE W/HT
Part # 60B10HT
BDI # 913969
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore