H60B14F X 1
Description
H60B14F X 1 ROLLER CHAIN SPROCKET ; 1" BORE 60 CHAIN 14 TEETH 1 ROW
Part # 60BS14HT 1
BDI # 916758
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
39067
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60H14H
Description
60H14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR H BUSHING
Part # 60H14H
BDI # 623541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Split Taper Bushing
Global Part Number GPN:
571709
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
60BTB14H
Description
60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR 1610 BUSHING
Part # 60BTB14H
BDI # 623402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32171
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
H60B14F X 1-1/4
Description
H60B14F X 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # 60BS14HT 1 1/4
BDI # 916761
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
60BS14HT 1 1/8
Description
60BS14HT 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 14T HT 1-1/8" BORE
Part # 60BS14HT 1 1/8
BDI # 622759
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
With 2 Set Screw
Global Part Number GPN:
33533
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore