60SK40
Description
60SK40 ROLLER CHAIN SPROCKET ; 3/4" P 40T BORE FOR SK BUSHING
Part # 60SK40
BDI # 623668
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31095
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed