60BTB20
Description
60BTB20 ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20
BDI # 623413
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32182
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
60BTB20H
Description
60BTB20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT BORE FOR 2012 BUSHING
Part # 60BTB20H
BDI # 623414
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32183
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed