Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
60SDS17
Description
60SDS17 ROLLER CHAIN SPROCKET ; 3/4" P 17T BORE FOR SDS BUSHING
Part # 60SDS17
BDI # 623623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31050
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60BS17 1 1/8
Description
60BS17 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1-1/8" BORE
Part # 60BS17 1 1/8
BDI # 622815
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
33541
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BS17 1
Description
60BS17 1 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1" BORE
Part # 60BS17 1
BDI # 622812
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
33264
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BS17HT 1 1/2
Description
60BS17HT 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/2" BORE
Part # 60BS17HT 1 1/2
BDI # 622823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34852
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore