60BS17 1-11/16
Description
60BS17 1-11/16 SPROCKET ; 1-11/16IN BORE 17 TEETH 60 CHAIN NO
Part # 60BS17 1-11/16
BDI # 22370338
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore