Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31087
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60BTB27
Description
60BTB27 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 60BTB27
BDI # 623427
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32196
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60BS27 1 3/4
Description
60BS27 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS27 1 3/4
BDI # 622958
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
35174
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore