50TT626
Description
50TT626 TORQUE TAMER SPROCKET ; NO 50 SIZE 60 CHAIN SIZE 26 TEETH
Part # 096167
BDI # 251467
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
60A20
Description
60A20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE A PLATE
Part # 60A20
BDI # 622604
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
31782
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
60A24
Description
60A24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 23/32" MIN PLAIN BORE A PLATE
Part # 60A24
BDI # 622611
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
31786
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore