60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60BS39 1 1/8
Description
60BS39 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 39T 1-1/8" BORE
Part # 60BS39 1 1/8
BDI # 623084
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Global Part Number GPN:
33570
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
60SK35
Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING
Part # 60SK35
BDI # 623666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31093
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60B40
Description
60B40 ROLLER CHAIN SPROCKET ; 3/4" P 40T 1" MIN PLAIN BORE
Part # 60B40
BDI # 1403156
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore