60BS12 1
Description
60BS12 1 ROLLER CHAIN SPROCKET ; 3/4" P 1T 1" BORE
Part # 60BS12 1
BDI # 622713
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
33250
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
H60B12F X 1-3/16
Description
H60B12F X 1-3/16 ROLLER CHAIN SPROCKET ; 60 CHN 12 TEETH TYPE B 1-3/16" FIN BORE
Part # 60BS12HT 1 3/16
BDI # 916745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
39055
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60B12-1 3/16
Description
60B12-1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15342
BDI # 163447
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60B12-7/8
Description
60B12-7/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36616
BDI # 168439
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60B12
Description
60B12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15842
BDI # 163692
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore