60A16H
Description
60A16H SPROCKET ; NO.60 CHAIN 3/4" PITCH 16T A-PLATE W/HT
Part # 60A16
BDI # 913797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16HT 1 3/8
Description
60BS16HT 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 16T HT 1-3/8" BORE
Part # 60BS16HT 1 3/8
BDI # 622807
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34291
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16HT 1 1/2
Description
60BS16HT 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 60 CHAIN 16 TEETH 1 ROW HT
Part # 60BS16HT 1 1/2
BDI # 622801
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
34849
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
60BS16HT 1 3/16
Description
60BS16HT 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS16HT 1 3/16
BDI # 622805
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
33806
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore