Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
571712
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60BTL17H-1610
Description
60BTL17H-1610 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT BORE FOR 1610 BUSHING
Part # 100568
BDI # 251729
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568109
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60NB17H 1
Description
60NB17H 1 IDLER SPROCKET ; 3/4" P 17T HT NEEDLE BRG 1" BORE
Part # 60NB17H 1
BDI # 623562
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
3 Inch Hub Diameter | 0.459 Inch Teeth Width
60A17
Description
60A17 ROLLER CHAIN SPROCKET ; 3/4" P 17T 3/4" MIN PLAIN BORE A PLATE
Part # 60A17
BDI # 622601
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Global Part Number GPN:
31779
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore