60B25
Description
60B25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15868
BDI # 163705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60A25SS
Description
60A25SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A25SS
BDI # 23072484
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60A25
Description
60A25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16328
BDI # 163886
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60B25-1-15/16
Description
60B25-1-15/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 45714
BDI # 169147
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore