Page 1 of 2

Next

Compare
60TTA30-50

COMPARE

60TTA30-50

Description
60TTA30-50 ROLLER CHAIN SPROCKET ; 60CHAIN 30T 3.008" BORE X 5" OD

MARTIN SPROCKET & GR

Part # 60TTA30-50

BDI # 623674

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60TTA25-50

COMPARE

60TTA25-50

Description
60TTA25-50 ROLLER CHAIN SPROCKET ; 60CHAIN 25T 3.008" BORE X 5" OD

MARTIN SPROCKET & GR

Part # 60TTA25-50

BDI # 623671

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.387
Other Features: Torque Limiter
Pitch Diameter - Millimeter: 151.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B32 PER PRINT 54353-300-003

COMPARE

60B32 PER PRINT 54353-300-003

Description
60B32 PER PRINT 54353-300-003 SPROCKET

MARTIN SPROCKET & GR

Part # 60B32 PER PRINT 54353-300-003

BDI # 24445293

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B32 PRINT 54353-300-005

COMPARE

60B32 PRINT 54353-300-005

Description
60B32 PRINT 54353-300-005 SPROCKET

MARTIN SPROCKET & GR

Part # 60B32 PRINT 54353-300-005

BDI # 24346319

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A35SS 3.00IN BORE GROUND

COMPARE

60A35SS 3.00IN BORE GROUND

Description
60A35SS 3.00IN BORE GROUND SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # 60A35SS 3.00IN BORE GROUND

BDI # 21515814

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.367

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 8.783
Pitch Diameter - Millimeter: 212.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY