RS60-2-OL
Description
60-2 O/L CHAIN OFFSET LINK ; 60-2 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60-2OL
BDI # 1405771
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602412
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS60-2-CL
Description
60-2 C/L SC CHAIN CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Part # 60-2CL
BDI # 1405770
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602306
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Split Taper Bushing
Global Part Number GPN:
571277
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed