D60B23H

COMPARE

D60B23H

Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D60B23H

BDI # 607945

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.907
Other Features: Duplex Type
Global Part Number GPN: 30670
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B13 X 1-1/2IN

COMPARE

D60B13 X 1-1/2IN

Description
D60B13 X 1-1/2IN ; POR MULTIPLE STRAND SPROCKET

TSUBAKI

Part # D60B13 X 1-1/2IN

BDI # 20863264

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY