Page 1 of 2

Next

Compare
D60BTB15H

COMPARE

D60BTB15H

Description
D60BTB15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT DOUBLE BORE FOR 1615 BUSH

MARTIN SPROCKET & GR

Part # D60BTB15H

BDI # 607926

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.978
Other Features: Taper Lock Bushing
Global Part Number GPN: 30376
Pitch Diameter - Millimeter: 91.643
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B30

COMPARE

D60B30

Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B30

BDI # 607949

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Duplex Type
Global Part Number GPN: 30674
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60BTB21H

COMPARE

D60BTB21H

Description
D60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT DOUBLE BORE FOR 2517 BUSH

MARTIN SPROCKET & GR

Part # D60BTB21H

BDI # 607930

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.033
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.426
Other Features: Taper Lock Bushing
Global Part Number GPN: 30380
Pitch Diameter - Millimeter: 127.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B14H

COMPARE

D60B14H

Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D60B14H

BDI # 607936

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.736
Other Features: Duplex Type
Global Part Number GPN: 30661
Pitch Diameter - Millimeter: 85.623
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60-2SSCL

COMPARE

60-2SSCL

Description
60-2SSCL CHAIN LINK ; 60-2 ANSI SPRING CLIP 0.75 PITCH

TSUBAKI

Part # 60-2SSCL

BDI # 21462868

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60-2
Component: Connecting Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: 304 Stainless Steel
Global Part Number GPN: 602480
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : Available to order
Loading Price
QTY