D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
D60B24H
Description
D60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B24H
BDI # 607946
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Duplex Type
Global Part Number GPN:
30671
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
D60B22H
Description
D60B22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B22H
BDI # 607944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Duplex Type
Global Part Number GPN:
30669
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
D60Q24
Description
D60Q24 ROLLER CHAIN SPROCKET ; 3/4" P DBL 24T BORED FOR Q1 BUSHING
Part # 1174697
BDI # 328814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
10022
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567919
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed