D60B23H

COMPARE

D60B23H

Description
D60B23H ROLLER CHAIN SPROCKET ; 60-2 CHAIN 23 TEETH 2 ROW HT

MARTIN SPROCKET & GR

Part # D60B23H

BDI # 607945

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.508
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.907
Other Features: Duplex Type
Global Part Number GPN: 30670
Pitch Diameter - Millimeter: 139.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY