D60B15H 1-7/16 KW 2SS

COMPARE

D60B15H 1-7/16 KW 2SS

Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH

MARTIN SPROCKET & GR

Part # D60B15H 1-7/16 KW 2SS

BDI # 21445530

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B15NI 1

COMPARE

D60B15NI 1

Description
D60B15NI 1 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # D60B15NI 1

BDI # 21445476

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Nickel Plated Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY