D60B12H

COMPARE

D60B12H

Description
D60B12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B12H

BDI # 607934

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.249
Other Features: Duplex Type
Global Part Number GPN: 30659
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY