D60B24H

COMPARE

D60B24H

Description
D60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B24H

BDI # 607946

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: Duplex Type
Global Part Number GPN: 30671
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY