Page 1 of 2

Next

Compare
D60B30

COMPARE

D60B30

Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B30

BDI # 607949

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Duplex Type
Global Part Number GPN: 30674
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B24H

COMPARE

D60B24H

Description
D60B24H ROLLER CHAIN SPROCKET ; 3/4" P 24T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B24H

BDI # 607946

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.147
Other Features: Duplex Type
Global Part Number GPN: 30671
Pitch Diameter - Millimeter: 145.95
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B12H

COMPARE

D60B12H

Description
D60B12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B12H

BDI # 607934

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.249
Other Features: Duplex Type
Global Part Number GPN: 30659
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60SDS22H

COMPARE

D60SDS22H

Description
D60SDS22H ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D60SDS22H

BDI # 608011

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.666
Other Features: QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30467
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B15H 1-7/16 KW 2SS

COMPARE

D60B15H 1-7/16 KW 2SS

Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH

MARTIN SPROCKET & GR

Part # D60B15H 1-7/16 KW 2SS

BDI # 21445530

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY