D60B12H
Description
D60B12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B12H
BDI # 607934
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Duplex Type
Global Part Number GPN:
30659
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore