RS60-2-OL
Description
60-2 O/L CHAIN OFFSET LINK ; 60-2 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60-2OL
BDI # 1405771
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602412
RS60-2-CL
Description
60-2 C/L SC CHAIN CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Part # 60-2CL
BDI # 1405770
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602306
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
60-2 RIV 10FT
Description
60-2 RIV 10FT ROLLER CHAIN ; 60-2 3/4" PITCH RIVETED 10FT/BOX
Part # 127729
BDI # 340604
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227073
D60BTB15H
Description
D60BTB15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT DOUBLE BORE FOR 1615 BUSH
Part # D60BTB15H
BDI # 607926
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30376
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed