D60P14H
Description
D60P14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT DOUBLE BORE FOR P BUSH
Part # D60P14H
BDI # 607978
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Split Taper Bushing
Global Part Number GPN:
571253
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
D60BS14H 1-1/8
Description
D60BS14H 1-1/8 SPROCKET ; DBL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # D60BS14H 1-1/8
BDI # 21445538
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore