D60ATL18H-2012

COMPARE

D60ATL18H-2012

Description
D60ATL18H-2012 ROLLER CHAIN SPROCKET

DODGE

Part # 101066

BDI # 251873

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.319
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.703
Other Features: Taper Lock Bushing
Global Part Number GPN: 568089
Pitch Diameter - Millimeter: 109.71
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B18H

COMPARE

D60B18H

Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B18H

BDI # 607940

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.319
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.703
Other Features: Duplex Type
Global Part Number GPN: 30665
Pitch Diameter - Millimeter: 109.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60BS18X1-1/2

COMPARE

D60BS18X1-1/2

Description
D60BS18X1-1/2 RLR CHAIN SPROCKET ; 1-1/2" BORE DIA 18 TEETH

MARTIN SPROCKET & GR

Part # D60BS18X1-1/2

BDI # 21851278

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.319

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.703
Pitch Diameter - Millimeter: 109.71
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY