D60BTB15H
Description
D60BTB15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT DOUBLE BORE FOR 1615 BUSH
Part # D60BTB15H
BDI # 607926
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30376
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
D60B15H
Description
D60B15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B15H
BDI # 607937
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type
Global Part Number GPN:
30662
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568089
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
D60B20H
Description
D60B20H ROLLER CHAIN SPROCKET ; 3/4" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B20H
BDI # 607942
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Duplex Type
Global Part Number GPN:
30667
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore