D60B13H

COMPARE

D60B13H

Description
D60B13H ROLLER CHAIN SPROCKET ; 3/4" P 13T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B13H

BDI # 607935

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 3.134
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.493
Other Features: Duplex Type
Global Part Number GPN: 30660
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY