D60BTB26H
Description
D60BTB26H SPROCKET ; 3/4IN PITCH 26 TEETH STEEL
Part # D60BTB26H
BDI # 21445541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed