D60B30

COMPARE

D60B30

Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B30

BDI # 607949

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 7.586
Other Features: Duplex Type
Global Part Number GPN: 30674
Pitch Diameter - Millimeter: 182.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY