D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore