D60B20H X 45MM KW
Description
D60B20H X 45MM KW SPROCKET ; 5.186" OD X 2-1/8" LTB X 3/4" P STEEL
Part # D60B20H X 45MM KW
BDI # 21463046
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
D60B15H X 1-1/4 W/KW/SS
Description
D60B15H X 1-1/4 W/KW/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # D60B15H X 1-1/4 W/KW/SS
BDI # 21445531
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
D60BS26 X 2-3/4
Description
D60BS26 X 2-3/4 SPROCKET ; DBL 3/4IN PITCH 2-3/4IN BORE 26T
Part # D60BS26 X 2-3/4
BDI # 21834454
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
D60B24H X 1-1/2 KW 2SS
Description
D60B24H X 1-1/2 KW 2SS SPROCKET ; REWORKED SPROCKET
Part # D60B24H X 1-1/2 KW 2SS
BDI # 24449004
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
D60B20SS X 1-1/4 KW 2SS MTO
Description
D60B20SS X 1-1/4 KW 2SS MTO SPROCKET ; 60-2 CHAIN 20 TEETH 1-1/4" BORE
Part # D60B20SS X 1-1/4 KW 2SS MTO
BDI # 23779416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore