Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
Duplex Type
Global Part Number GPN:
36454
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
D60B20H
Description
D60B20H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 20T B-STYLE DBL W/HT
Part # D60B20H
BDI # 913431
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
D60B12H
Description
D60B12H ROLLER CHAIN SPROCKET ; 3/4" P 12T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B12H
BDI # 607934
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Duplex Type
Global Part Number GPN:
30659
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
D60B26H
Description
D60B26H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 26T B-STYLE DBL W/HT
Part # D60B26
BDI # 913437
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Duplex Type
Global Part Number GPN:
30680
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore