D60B17
Description
D60B17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15996
BDI # 163766
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
10015
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
D60P17H
Description
D60P17H ROLLER CHAIN SPROCKET ; 3/4"P 17T BORE FOR P1 BUSH 2 STRAND HARD
Part # D60P17H
BDI # 607981
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
571256
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
HND60B17 IDLER
Description
HND60B17 IDLER ; 3/4" P 17T DBL NEEDLE BRG 1-3/4" BORE
Part # 1297399
BDI # 327182
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
44.45
Other Features:
2.625 Inch Hub Diameter | 0.444 Inch Teeth Width