D60SDS22H
Description
D60SDS22H ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Part # D60SDS22H
BDI # 608011
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30467
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568432
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
D60Q22H
Description
D60Q22H ROLLER CHAIN SPROCKET ; BUSHED 60-2 CHAIN 22T B-HUB ONE SIDE
Part # D60Q22H
BDI # 607986
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571261
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
D60B22H 2.249/2.250IN KW 2SS
Description
D60B22H 2.249/2.250IN KW 2SS SPROCKET
Part # D60B22H 2.249/2.250IN KW 2SS
BDI # 24758511
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore