D60R54
Description
D60R54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174838
BDI # 328829
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Split Taper Bushing
Global Part Number GPN:
10036
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.327
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
D60R54
Description
D60R54 ROLLER CHAIN SPROCKET ; 60 CHAIN 54 TEETH 2 ROW
Part # D60R54
BDI # 608003
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Split Taper Bushing
Global Part Number GPN:
571139
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed